Shop All Tool Belts & Pouches
Superbagline
Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25
Mfr # QSB17
Zoro # G703735244
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superbagline
- MFR # QSB17
- Zoro # G703735244
- UPC # 747925430733
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 |
Description
Contractor Waist Apron with 2 pockets.
Color: Natural.
Capacity: 10 oz.
Material: Cotton canvas.
Pack: 25.
Dimensions: 17" x 0.5" x 8.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- INGERSOLL-RAND Angle Die Grinder, Composite Housing, 3 (IRT302B)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- CLIP & CARRY Kydex Sheath for the Leatherman Skeletoo, LSKEL-CF-ORNG (LSKEL-CF-ORNG)
- BSC PREFERRED Warehouse Work Belt (H-463)
- CLC WORK GEAR Toolutility Knife Sheath (449)
- CLC WORK GEAR Measure Tape Clip Holder (364)
- ESTWING Belt, 2" Wide 100% Full Grain Leather Tool Belt, Leather (94756)
- Superbagline Tool Belts & Pouches