Shop All Jobber Length Drill Bits
Super Tool
H Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50405
Zoro # G5068430
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size H
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50405
- Zoro # G5068430
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | H |
Shank Dia. | 0.2660" |
Details
Item | Jobber Drill Carbide Tip,H |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- WESTWARD Ergonomic Scratch Awl, Tip Size 1/4 in, Overall Length 5 1/2 in, Red/Blue (401L08)
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- SUPER TOOL 6.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 6.7mm (301067)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- SUPER TOOL 7/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Cutting Direction: Right Hand (50352)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (50592)
- SUPER TOOL #30 Carbide 135 Deg. Jobber Length Drill Bit (50559)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-A (C15650)
- Super Tool Drill Bits