Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 37/64In, 6 Flute, Carb Tip
Mfr # 55237
Zoro # G8288831
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 37/64 in - 0.5781
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Super Tool
- MFR # 55237
- Zoro # G8288831
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 37/64 in - 0.5781 |
Flute Length | 2 in |
Size | 37/64" |
Reamer Size | 37/64 in |
Shank Dia. | 7/16 in |
Dimension Type | Fractional Inch |
Size- Decimal | 37/64" (0.5781) |
Shank Size | 0.4375" |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL STORAGE SOLUTIONS Divider, Steel, Heavy Duty Type, 23-3/4" L (PRDDGG2727)
- WESTWARD Locking Clamp Set, 5 Pc. (2FDD4)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT6 (8-530-0005)
- GENERAL TOOLS Flexible Metric Gauge (300ME)
- SUPER TOOL Chucking Reamer, 0.6810 In., 6 Fl, Carb Tip (56556810)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- SUPER TOOL Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip (56553210)
- SUPER TOOL Chucking Reamer, 0.6805 In., 6 Fl, Carb Tip (56556805)
- SUPER TOOL Chucking Reamer, 0.6555 In., 6 Fl, Carb Tip (56556555)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- SUPER TOOL Chucking Reamer, 21mm, 6 Flute, Carbide Tip (5655210)
- Super Tool Carbide Tipped Chucking Reamers