Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 3/16 In, 4 Flute, Carb Tip
Mfr # 55212
Zoro # G8144981
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/16 in - 0.1875
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Super Tool
- MFR # 55212
- Zoro # G8144981
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 1 1/8 in |
Shank Dia. | 5/32 in |
Shank Size | 0.1718" |
Size | 3/16" |
Reamer Size | 3/16 in |
Dimension Type | Fractional Inch |
Size- Decimal | 3/16" (0.1875) |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- APEX TOOL GROUP Ext 1/4 Fmale Sq (EX-255-10)
- SUPER TOOL Chucking Reamer, 4mm, 4 Flute, Carbide Tip (5655040)
- SUPER TOOL Chucking Reamer, 0.5690 In., 6 Fl, Carb Tip (56555690)
- SUPER TOOL Chucking Reamer, 23mm, 6 Flute, Carbide Tip (5655230)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- Super Tool Reamers