Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 22mm, 6 Flute, Carbide Tip
Mfr # 5655220
Zoro # G8238605
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 22.00mm - 0.8661
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Super Tool
- MFR # 5655220
- Zoro # G8238605
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 22.00mm - 0.8661 |
Flute Length | 67.00 mm |
Size- Decimal | 22.00mm (0.8661) |
Overall Length | 254.00 mm |
Size | 22.00mm |
Reamer Size | 22.00 mm |
Shank Size | 0.7500" |
Dimension Type | Metric |
Shank Dia. | 19 mm |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Metric, 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- PROTO 1 1/2 in Drive Impact Socket 3 1/2 in Size, Standard Socket, black oxide (J15056)
- LINCOLN ELECTRIC LINCOLN Collet (KP4754-332)
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- SUPER TOOL Chucking Reamer, 0.3755 In., 4 Fl, Carb Tip (56553755)
- SUPER TOOL Chucking Reamer, 0.2875 In., 4 Fl, Carb Tip (56552875)
- SUPER TOOL Chucking Reamer, 0.7070 In., 6 Fl, Carb Tip (56557070)
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- SUPER TOOL Chucking Reamer, 0.7310 In., 6 Fl, Carb Tip (56557310)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- SUPER TOOL Chucking Reamer, 33mm, 8 Flute, Carbide Tip (5655330)
- Super Tool Carbide Tipped Chucking Reamers