Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 1-5/16 In., 8 Fl, Carb Tip
Mfr # 55320
Zoro # G8292961
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-5/16 in - 1.3125
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Product Information
- Brand Super Tool
- MFR # 55320
- Zoro # G8292961
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 3 in |
Reamer Size | 1 5/16 in |
Shank Size | 1.0000" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Size | 1-5/16" |
Overall Length | 11 1/2 in |
Size- Decimal | 1-5/16" (1.3125) |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1" Adapter Drive 3/4" Female X 1" Male, Black Impact (D025824)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- BEST LOOK 48 In. Handle Heavy Duty Scraper (793566)
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.25)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- SUPER TOOL Chucking Reamer, 0.2505 In., 4 Fl, Carb Tip (56552505)
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- SUPER TOOL Chucking Reamer, 0.5540 In., 6 Fl, Carb Tip (56555540)
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- SUPER TOOL Chucking Reamer, W, 4 Flute, Carbide Tip (56553860)
- SUPER TOOL Chucking Reamer, 0.6265 In., 6 Fl, Carb Tip (56556265)
- Super Tool Carbide Tipped Chucking Reamers