Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7550 In., 6 Fl, Carb Tip
Mfr # 56557550
Zoro # G8123455
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Product Information
- Brand Super Tool
- MFR # 56557550
- Zoro # G8123455
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7550 in - 0.7550 |
Flute Length | 2 1/2 in |
Shank Size | 0.6250" |
Dimension Type | Decimal inch |
Size | 0.7550" |
Shank Dia. | 5/8 in |
Large End Dia. | 0.7550" |
Reamer Size | 3/4 in |
Overall Length | 9 1/2 in |
Size- Decimal | 0.7550" (0.7550) |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914MCF)
- DRILL AMERICA 7/8" Bimetal Hole Saw (DMS04-1022)
- ECONOLINE Trap Door Gasket (410546)
- CHANNELLOCK Tongue and Groove Set, 2 pcs. (TG-1)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 0.1560 In., 4 Fl, Carb Tip (56551560)
- SUPER TOOL Chucking Reamer, 0.4360 In., 4 Fl, Carb Tip (56554360)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- SUPER TOOL Chucking Reamer, 5/32 In, 4 Flute, Carb Tip (55210)
- Super Tool Carbide Tipped Chucking Reamers