Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip
Mfr # 56557530
Zoro # G8373513
original price:
$85.20
5% off
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Product Information
- Brand Super Tool
- MFR # 56557530
- Zoro # G8373513
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.7530 in - 0.7530 |
Flute Length | 2 1/2 in |
Dimension Type | Decimal inch |
Reamer Size | 3/4 in |
Overall Length | 9 1/2 in |
Size | 0.7530" |
Large End Dia. | 0.7530" |
Shank Dia. | 5/8 in |
Size- Decimal | 0.7530" (0.7530) |
Shank Size | 0.6250" |
Cutting Dia. Tolerance | +0.0004 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Leadscrew with Handle (TT28543.00JG)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD22233)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (450064)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- SUPER TOOL Chucking Reamer, 0.7550 In., 6 Fl, Carb Tip (56557550)
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- SUPER TOOL Chucking Reamer, 4mm, 4 Flute, Carbide Tip (5655040)
- SUPER TOOL Chucking Reamer, 18.5mm, 6 Flute, Carb Tip (5655185)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- Super Tool Reamers