Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.3210 In., 4 Fl, Carb Tip
Mfr # 56553210
Zoro # G7895133
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Product Information
- Brand Super Tool
- MFR # 56553210
- Zoro # G7895133
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.3210 in - 0.3210 |
Flute Length | 1 1/2 in |
Large End Dia. | 0.3210" |
Size- Decimal | 0.3210" (0.3210) |
Shank Size | 0.2812" |
Dimension Type | Decimal inch |
Size | 0.3210" |
Overall Length | 6 in |
Reamer Size | 5/16 in |
Shank Dia. | 17/64 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 10-32", 3/4" dia. (BBK-032)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- HHIP Square ER-40 Collet Block (3900-5125)
- SUPER TOOL Chucking Reamer, 35mm, 8 Flute, Carbide Tip (5655350)
- SUPER TOOL Chucking Reamer, 19mm, 6 Flute, Carbide Tip (5655190)
- SUPER TOOL Chucking Reamer, 0.6520 In., 6 Fl, Carb Tip (56556520)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- SUPER TOOL Chucking Reamer, 0.6760 In., 6 Fl, Carb Tip (56556760)
- SUPER TOOL Chucking Reamer, 0.6685 In., 6 Fl, Carb Tip (56556685)
- SUPER TOOL Chucking Reamer, 63/64In, 8 Flute, Carb Tip (55263)
- Super Tool Reamers