Shop All Carbide Tipped Chucking Reamers
Super Tool
Chucking Reamer, 0.1915 In., 4 Fl, Carb Tip
Mfr # 56551915
Zoro # G7895526
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
- Cutting Direction - Machining Right Hand
Product Information
- Brand Super Tool
- MFR # 56551915
- Zoro # G7895526
- Country of Origin United States
- Category Carbide Tipped Chucking Reamers
Dimensions
Size - Decimal | 0.1915 in - 0.1915 |
Flute Length | 1 1/8 in |
Shank Dia. | 11/64 in |
Shank Size | 0.1719" |
Large End Dia. | 0.1915" |
Reamer Size | 3/16 in |
Size- Decimal | 0.1915" (0.1915) |
Size | 0.1915" |
Dimension Type | Decimal inch |
Overall Length | 5 in |
Cutting Dia. Tolerance | +0.0002 in /-0.0000 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Decimal Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91340-09-03)
- MATCO TOOLS Motor Assy (RS12IW09)
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- SUPER TOOL Chucking Reamer, 8mm, 4 Flute, Carbide Tip (5655080)
- SUPER TOOL Chucking Reamer, 37/64In, 6 Flute, Carb Tip (55237)
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- SUPER TOOL Chucking Reamer, 2 In., 12 Flute, Carb Tip (55272)
- SUPER TOOL Chucking Reamer, 0.3755 In., 4 Fl, Carb Tip (56553755)
- SUPER TOOL Chucking Reamer, 30mm, 8 Flute, Carbide Tip (5655300)
- Super Tool Reamers