Shop All Jobber Length Drill Bits
Super Tool
Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32"
Mfr # 50609
Zoro # G5065938
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 50609
- Zoro # G5065938
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32" |
Shank Dia. | 9/32" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,9/32 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,9/32 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- VESSEL MEGADORA JAWSFIT Screwdriver 8PC. Set (9008EVA)
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 18x3" (CF226PF)
- DRILL AMERICA m6x.5 Carbon Steel Hex Die (DWTSMH6X.5)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- SUPER TOOL 6.00mm Carbide 135 Deg. Jobber Length Drill Bit (302060)
- SUPER TOOL W Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50427)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- SUPER TOOL R Carbide 135 Deg. Jobber Length Drill Bit (50619)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 3/16 (49512)
- Super Tool Drill Bits