Shop All Jobber Length Drill Bits
Super Tool
9.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 9mm
Mfr # 301090
Zoro # G5069587
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 301090
- Zoro # G5069587
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00mm |
Shank Dia. | 9mm |
Details
Item | Jobber Drill Carbide Tip,9.0mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,9.0mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Belt Clip Tool Holder System with 3 Ball Bungees - (Original Bigg Lugg 2) (BL2-3BM)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/32 (55246)
- RIDGID Latch, 368 (35420)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 5.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.5mm (301055)
- SUPER TOOL 6.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 6.7mm (301067)
- SUPER TOOL 10.90mm Carbide 135 Deg. Jobber Length Drill Bit (302109)
- SUPER TOOL 10.20mm Carbide 135 Deg. Jobber Length Drill Bit (302102)
- SUPER TOOL #10 Carbide 135 Deg. Jobber Length Drill Bit (50583)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 7/32 (57214)
- Super Tool Jobber Length Drill Bits