Shop All Jobber Length Drill Bits
Super Tool
#9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire
Mfr # 50384
Zoro # G5068220
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #9
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50384
- Zoro # G5068220
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #9 |
Shank Dia. | 0.1960" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,No9 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 6" (HMW.1)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20428432T)
- WESTWARD Hole Saw Master Electricians Kit, 13 pcs. (29VX20)
- AMERICAN WIRE TIE Automatic Wire Twister (BPT)
- SUPER TOOL 12.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301120)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- SUPER TOOL 43/64" Carbide 135 Deg. Jobber Length Drill Bit (50649)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 12.90mm Carbide 135 Deg. Jobber Length Drill Bit (302129)
- CENTURY DRILL & TOOL 3/32" 135 Deg. Jobber Length Drill Bit 2pk. (25406)
- Super Tool Drill Bits