Shop All Jobber Length Drill Bits
Super Tool
7/16" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50634
Zoro # G5065685
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #21
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 50634
- Zoro # G5065685
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #21 |
Shank Dia. | 7/16" |
Overall Length | 7/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,7/16 Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Measurement System | Wire |
Description
Jobber Drill,7/16 Carbide Tip,135deg., Drill Bit Size #21, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 6mm Hex 32mm 5/16 Hex Drive (128H-6)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiN (285552)
- KAPRO 779 SPIRIT Lightweight Box Level 30cm (779-40-30)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- SUPER TOOL #15 Carbide 135 Deg. Jobber Length Drill Bit (50577)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50392)
- SUPER TOOL 1/2" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/16" (9601836)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- Super Tool Drill Bits