Shop All Jobber Length Drill Bits
Super Tool
6.00mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302060
Zoro # G5067207
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.00mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 302060
- Zoro # G5067207
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00mm |
Shank Dia. | 6mm |
Overall Length | 6.00mm |
Details
Item | Jobber Drill,6.0mm Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point type | Split point |
Description
Jobber Drill,6.0mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- APEX TOOL GROUP Adjustable Pliers Rack (83129)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL E Carbide 135 Deg. Jobber Length Drill Bit (50601)
- SUPER TOOL 12.90mm Carbide 135 Deg. Jobber Length Drill Bit (302129)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- SUPER TOOL 5/32" Carbide 135 Deg. Jobber Length Drill Bit (50568)
- SUPER TOOL 8.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 8mm (301080)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/16 (54062)
- Super Tool Jobber Length Drill Bits