Shop All Jobber Length Drill Bits
Super Tool
5.50mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302055
Zoro # G5067259
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.50mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 302055
- Zoro # G5067259
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.50mm |
Shank Dia. | 5.5mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,5.5mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,5.5mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Spare Parts Kit, for Mfr. No. C16 (C16/90)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128XPA)
- BETA Long Impact Socket, 21mm (007200321)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- SUPER TOOL #9 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50384)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- SUPER TOOL 13/64" Carbide 135 Deg. Jobber Length Drill Bit (50587)
- SUPER TOOL 39/64" Carbide 135 Deg. Jobber Length Drill Bit (50645)
- SUPER TOOL 4.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50381)
- SUPER TOOL #8 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Wire (50385)
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- Super Tool Jobber Length Drill Bits