Shop All Jobber Length Drill Bits
Super Tool
27/64" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50633
Zoro # G5065691
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 50633
- Zoro # G5065691
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64" |
Shank Dia. | 27/64" |
Details
Item | Jobber Drill,27/64 Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,27/64 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052R)
- BOSCH Brush Set (2610399517)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- SUPER TOOL R Carbide 135 Deg. Jobber Length Drill Bit (50619)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/32" (50609)
- SUPER TOOL 5/32" Carbide 135 Deg. Jobber Length Drill Bit (50568)
- SUPER TOOL 6.00mm Carbide 135 Deg. Jobber Length Drill Bit (302060)
- SUPER TOOL 13/32" Carbide 135 Deg. Jobber Length Drill Bit (50631)
- SUPER TOOL Q Carbide 135 Deg. Jobber Length Drill Bit (50618)
- DRILL AMERICA #12 Cobalt Jobber Length Drill Bit (DWDCO12)
- Super Tool Drill Bits