Shop All Jobber Length Drill Bits
Super Tool
#27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50363
Zoro # G5068677
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #27
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50363
- Zoro # G5068677
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #27 |
Shank Dia. | 0.1440" |
Details
Item | Jobber Drill Carbide Tip,No27 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- BON TOOL Bon 84-573 Sledge Hammer, 8 Lb 36" Wood Handle (84-573)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412PF)
- HOUGEN Pilot-1 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10533)
- SUPER TOOL R Carbide 135 Deg. Jobber Length Drill Bit (50619)
- SUPER TOOL 10.20mm Carbide 135 Deg. Jobber Length Drill Bit (302102)
- SUPER TOOL 17/32" Carbide 135 Deg. Jobber Length Drill Bit (50640)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 1/2" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/16" (9601836)
- KODIAK CUTTING TOOLS 1/4 Jobber Length Drill Oxided 118 Deg. Pt (5404795)
- Super Tool Drill Bits