Shop All Jobber Length Drill Bits
Super Tool
17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50440
Zoro # G5068887
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50440
- Zoro # G5068887
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32" |
Shank Dia. | 17/32" |
Details
Item | Jobber Drill Carbide Tip,17/32" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,17/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1-7/8 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D414)
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO43/64)
- SUPER TOOL 13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm (301130)
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- SUPER TOOL 6.60mm Carbide 135 Deg. Jobber Length Drill Bit (302066)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- Super Tool Jobber Length Drill Bits