Shop All Jobber Length Drill Bits
Super Tool
13/64" Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50587
Zoro # G5066148
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 50587
- Zoro # G5066148
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64" |
Shank Dia. | 13/64" |
Overall Length | 13/64" |
Details
Item | Jobber Drill,13/64 Carbide Tip,135deg. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,13/64 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-186)
- PROTO 4.5 Screw Extractors, 6 Piece (577-9526)
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- SUPER TOOL 1/2" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 9/16" (9601836)
- SUPER TOOL 5.70mm Carbide 135 Deg. Jobber Length Drill Bit (302057)
- SUPER TOOL 1/2" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5/8" (9600840)
- SUPER TOOL 10.90mm Carbide 135 Deg. Jobber Length Drill Bit (302109)
- SUPER TOOL 6.00mm Carbide 135 Deg. Jobber Length Drill Bit (302060)
- SUPER TOOL 10.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301104)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #52 (C15890)
- Super Tool Drill Bits