Shop All Jobber Length Drill Bits
Super Tool
13.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 13mm
Mfr # 301130
Zoro # G5069097
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 301130
- Zoro # G5069097
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00mm |
Shank Dia. | 13mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Carbide Tip,13.0mm |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,13.0mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- CURRENT TOOLS Mobile Bending Station (252)
- SUPER TOOL 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50442)
- SUPER TOOL #30 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50359)
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 7/16" (9601728)
- SUPER TOOL 4.80mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50381)
- SUPER TOOL 5.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.1mm (301051)
- SUPER TOOL 13/32" Carbide 135 Deg. Jobber Length Drill Bit (50631)
- DRILL AMERICA #34 Cobalt Jobber Length Drill Bit (DWDCO34)
- Super Tool Jobber Length Drill Bits