Shop All Jobber Length Drill Bits
Super Tool
11.80mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302118
Zoro # G5066629
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.80mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 302118
- Zoro # G5066629
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.80mm |
Shank Dia. | 11.8mm |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill,11.8mm Carbide Tip,135deg. |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Material | Carbide |
Cutting Direction | Right Hand |
Point Type | Split point |
Description
Jobber Drill,11.8mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- PROSKIT LED Lighted Magnifier 8X (902-239)
- SUPER TOOL R Carbide 135 Deg. Jobber Length Drill Bit (50619)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- SUPER TOOL 5.70mm Carbide 135 Deg. Jobber Length Drill Bit (302057)
- SUPER TOOL 10.20mm Carbide 135 Deg. Jobber Length Drill Bit (302102)
- SUPER TOOL 27/64" Carbide 135 Deg. Jobber Length Drill Bit (50633)
- SUPER TOOL 9/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50442)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0595)
- Super Tool Drill Bits