Shop All Jobber Length Drill Bits
Super Tool
#1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280"
Mfr # 50394
Zoro # G5068141
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #1
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50394
- Zoro # G5068141
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #1 |
Shank Dia. | 0.2280" |
Details
Item | Jobber Drill Carbide Tip,No1 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide-Tipped |
Material | Carbide-Tipped |
Cutting Direction | Right Hand |
Point Type | Standard Point |
Description
Jobber Drill Carbide Tip,No1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY ER Collet, ER11 SPR 3-4 (4500178)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (2DBT7)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 90 deg. (CF121PF)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- SUPER TOOL 21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50417)
- SUPER TOOL 10.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (301102)
- SUPER TOOL 5/8" Carbide 135 Deg. Jobber Length Drill Bit (50646)
- SUPER TOOL F Carbide 135 Deg. Jobber Length Drill Bit (50602)
- SUPER TOOL 9.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 9mm (301090)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- WESTWARD #57 1-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP3)
- Super Tool Jobber Length Drill Bits