Shop All Arts & Crafts
Super Stacker
Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK
Mfr # 40309
Zoro # G010764180
product price: $25.79
/pk 8, $3.22/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene (PP)
- Includes 8 Pencil Boxes
- Recommended Age 3+ years
- Recommended Grade PK+
Product Information
- Brand Super Stacker
- MFR # 40309
- Zoro # G010764180
- UPC # 194629137824
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Material | Polypropylene (PP) |
Includes | 8 Pencil Boxes |
Recommended Age | 3+ years |
Recommended Grade | PK+ |
Description
The Super Stacker Pencil Box is ideal for storing pencils, pens, markers, crayons, and more. Lock tight handles keep contents secure, while stackable design helps save space. Measures 3.75 x 8.375L x 1.625H. Sold as a pack of 8 pencil boxes.
- •Part of the Super Stacker family of stackable products for the office, school and home
- •Snap-tight lid and handles keep contents secure
- •Stackable design saves space
- •Holds: 50+ pencils, 25+ pens, 20+ markers or 64 crayons
- •Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- CLOVER IMAGING GROUP CIG Reman High Yield Toner Cartridge, Alternative for Brother TN850 (200991P)
- ZORO SELECT 12" x 9" Open Poly Bags, 6 mil, Clear (5DRC5)
- SUPER STACKER Large Pencil Box, Clear, 3PK (37539)
- MARSH Stencil Ink, White (30400)
- YELLOW DOOR Lets Roll, Ocean Life Rollers, 6-Piece Set (1156)
- PRANG Ready-to-Use Tempera Paint, Gallon, Peach (22834)
- PACON Array Card Stock, 65 lb., Lttr, White, PK100 (101188)
- PACON Tru-Ray® Construction Paper, Warm Brown, 9x12in, PK250 (P103025)
- PRANG Ready-to-Use Tempera Paint, Red, 16 oz (21601)
- Super Stacker