Shop All Wall Repair Patching
Super Seal
Patch, 1 gal, Black
Mfr # 52701
Zoro # G7104240
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Black
- Application Method Trowel
- Color Family Blacks
Product Information
- Brand Super Seal
- MFR # 52701
- Zoro # G7104240
- UPC # 090932527003
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Details
Item | Patch |
Color | Black |
Application Method | Trowel |
Color Family | Blacks |
Description
Super Seal Smooth Patch,1 gal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH PAINTERS TAPE 0.94""X60YD (2090-24NC)
- OATEY Gray Cement For PVC 4 oz (31093V)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28010)
- SUPER SEAL Pli-Stix Filler 30Ft Blk (53000)
- KAMPEL Black Seam-Fil 1 Oz Tube (914)
- KAMPEL Dark Gray Seam-Fil 1 Oz Tube (903)
- DAP 3 oz Fast N Final Ready to Use Off-White Lightweight Spackling Compound; Pack of 6 (1014865)
- POOLMASTER Poolmaster PM30280 2 oz Wet Pool Patch Kit (PM30280)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- DAP Glazing Compound, 1 pt, Tub, White (12121)
- Super Seal Wall Repair Patching