Shop All Pool Filters
Super-Pro
Super-Pro PCC130-M SPG 4 oz 32 in. 130 sq ft. Replacement Filter Cartridge for Pentair Clean & Clear Plus 520
Mfr # PCC130-M SPG
Zoro # G004050732
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Super-Pro
- MFR # PCC130-M SPG
- Zoro # G004050732
- UPC # 690164230308
- Country of Origin China
- Category Pool Filters
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Replacement filter cartridge for pentair clean & clear plus 520
- High quality
- Easy to install and use
- Length: 32"
- Size: 130 sq ft.
- Material Weight: 4 oz
- Weight: 5.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELSIS Glue Board Yellow (INL121)
- AFTERMARKET Fits Delco Starter Drive for Minneapolis Moline 445 435 206H4 G4 FTB G 12 Tooth (ELS60-0392)
- LOGO BRANDS Minnesota United Gameday Clear Crossbody (924-66P-1)
- CATCHMASTER Snap Mouse Traps (602RE)
- SUPER-PRO Super-Pro PSR100 SPG 4 oz 25.68 in. 100 sq ft. SPG Replacement Filter Cartridge for Sta-Rite Posi-Flo 100TX-100TXR (PSR100 SPG)
- SUPER-PRO Super-Pro PCC105 SPG 4 oz 105 sq ft. 26 in. Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105 SPG)
- PENTAIR POOL PRODUCTS 420 sq. ft. in Ground Pool Cartridge Filter (EC160301)
- ZORO APPROVED SUPPLIER Dynamic Series IV Waterway 35 Replacement Spa Filter 6 Pack Cartridge PRB35-IN/C-4335/FC-2385 (WS.RBW2385-6P)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- FILBUR Filbur APCC7635 8.5 x 19 in. Pool & Spa Replacement Filter Cartridge for Pool Accessories (APCC7635)
- ZORO APPROVED SUPPLIER Jandy CL 340 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN85/C-7459/FC-0800 (WP.JAN0800-4P)
- Super-Pro Pool Filters