Shop All Food Grade Lubricants
Super Lube
Synthetic Penetrant, Food Grade, 1 Qt.
Mfr # 85032
Zoro # G5124472
product price: $32.54
/ea
$32.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 qt
- Lubricant Container Spray Bottle
- Lubricant Base Synthetic Oil
- USDA Certified Biobased Product Yes
Product Information
- Brand Super Lube
- MFR # 85032
- Zoro # G5124472
- UPC # 082353850327
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 qt |
Description
Penetrating Lubricant, Super Lube, Syncopen, Net Fill 1 qt, Container Size 1 qt, Spray Bottle, Synthetic Oil, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 200 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 592g/L VOC Content, Colorless, Odorless No, Non-Flammable, Non-Flammable, Flash Point 205 Degrees F, NSF Registered, Category Code H1, ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating, USDA Certified Biobased Product Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Flow Control Valve (F600S)
- PACIFIC SCIENTIFIC 3/4HP 1800RPM 5/8IN 24V-DC DC MOTOR (EP3648-4952-7-56BC-CU)
- BESTORQ 290J4 Micro V Belt, 29 in Pitch Length, 0.368 in Top Width, 4 Ribs (290J4)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54105)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- ROTHENBERGER Oil, Lubric Spray, 600Ml (Mineral) (65008)
- Super Lube Food Grade Lubricants