Shop All Food Grade Lubricants
Super Lube
Synthetic Penetrant, Food Grade 1 Gal.
Mfr # 85010
Zoro # G5124497
product price: $98.63
/ea
Free Shipping & Returns
$98.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Lubricant Container Jug
- Lubricant Base Synthetic Oil
- USDA Certified Biobased Product Yes
Product Information
- Brand Super Lube
- MFR # 85010
- Zoro # G5124497
- UPC # 082353850105
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Penetrating Lubricant, Super Lube, Syncopen, Net Fill 1 gal, Container Size 1 gal, Jug, Synthetic Oil, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 200 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, Colorless, Odorless No, Non-Flammable, Non-Flammable, Flash Point 205 Degrees F, NSF Registered, Category Code H1, ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating, USDA Certified Biobased Product Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY, OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A46 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (3X471)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm, PK 50 (H618-50K)
- CONTINENTAL CONTITECH 3/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX93)
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White (91030)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- SUPER LUBE 14.1 oz Di-Electric Grease Cartridge Translucent White (91015)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- Super Lube Penetrants and Lubricants