Shop All Lubricants
Super Lube
Super Lube 692-41050 Grease Lubricants; 5 lbs.; Tube
Mfr # 692-41050
Zoro # G104173652
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Super Lube
- MFR # 692-41050
- Zoro # G104173652
- UPC # 82353410507
- Country of Origin United States
- Category Lubricants
Description
Features
- Synthetic, heavy-duty lubricant that is compatible with most other lubricants.
- Will not run, drip, evaporate, melt, separate, or form gummy deposits
- Capacity Wt. - 5 lbs.
- NLGI Grade - 2
- Color - Translucent White
- Temp. Range - -45.0 °F, -45.0 °F [Min]
- Flash Point - 428.00 °F
- Specific Gravity - 0.8500, 0.8500 [Min]
- Chemical Compound - Synthetic
- Odor/Scent - Mild
- Physical Form - Paste or Gel
- Applicable Materials - Fabric, Leather, Plastic, Rubber, Wood
- Applications - Multi-Purpose
- Resistance - Corrosive Process, Dirt, Dust, Saltwater, Water, Wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 55in PL, T110 (550H075)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1102)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 100' No Fittings (CO N14-100)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- SUPER LUBE Air Tool Lubricant, 4 Oz. (12004)
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Pt. (12016)
- SUPER LUBE 1 oz Tube White (21010)
- SUPER LUBE Pail Super Lube Synthetic Grease 30 lb. (41030)
- SUPER LUBE 7mL UV Oil, 150 ISO Viscosity, Synthetic (51014/UV)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 1 (41160/1)
- D-A LUBRICANT CO D-A Titan Blue Premium Lithium Grease #1 - 120 Lb Qtr Drum (12246)
- Super Lube Lubricants