Shop All Food Grade Lubricants
Super Lube
Food Grade Air Tool Lubricant, 5 Gal.
Mfr # 12050
Zoro # G5133922
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 5 gal
- Specific Gravity 0.89
- Application An excellent lubricant on plastic, extruded parts, fiber gears, wood-to-wood sliding applications and on rubber.
- Chemical Base Synthetic Oil
Product Information
- Brand Super Lube
- MFR # 12050
- Zoro # G5133922
- UPC # 082353120505
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Item | Air Tool Lubricant |
NSF Rating | H1 |
Specific Gravity | 0.89 |
Application | An excellent lubricant on plastic, extruded parts, fiber gears, wood-to-wood sliding applications and on rubber. |
Chemical Base | Synthetic Oil |
Sub-Category | Food Safe Lubricants |
Container Type | Pail |
Max. Operating Temp. | 650 Degrees F |
Standards | NSF Registered, Category Code H1 |
Flash Point | 450 Degrees F |
Lubricant NSF Rating | H1 Food Grade |
Net Weight | 5 gal. |
Pour Point | -40 Degrees F |
Color | Translucent |
Min. Operating Temp. | -40 Degrees F |
Features | Wide Temperature Range, Lubricates Pneumatic Equipment's, Prevents Rust and Corrosion, Reduces Friction and Wear, Elimates Ice Buildup and Frost in Air Tools, Gives Worn Tools New Life, Environmentally Friendly, Biodegradable |
For Use With | Air Impact Tools, Air Line Lubricators, Air Misting and Dripping Applicators, Drills, Grinders, Household Shop Tools, Oil Lubricated Air Tools, Percussion Tools, Sanders, Screwdrivers |
Base Oil | Synthetic |
ISO Viscosity Grade | 161 |
SAE Grade | 80W |
Food Grade Oil | NSF H1 |
Description
Air Tool Lubricant, ISO Viscosity Grade 161, SAE Grade 80W, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating H1, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 650 Degrees F, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Color Translucent, NSF Registered, Category Code H1, Application An excellent lubricant on plastic, extruded parts, fiber gears, wood-to-wood sliding applications and on rubber., Specific Gravity 0.89, Food Grade Oil NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 1/4 FF-SS)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MET3)
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (287009)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White (91030)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- LUBRIPLATE Sfgo Ultra 150, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-1500 (L0984-060)
- Super Lube Penetrants and Lubricants