Shop All Lubricants
Super Lube
Dri-Film PtFE, Aerosol, Can, 5.25 Oz.
Mfr # 11006
Zoro # G2272341
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 10 oz
- Lubricant Container Aerosol Can
- Lubricant Base PTFE
Product Information
- Brand Super Lube
- MFR # 11006
- Zoro # G2272341
- UPC # 082353110063
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Size | 5.25 oz. |
Description
General Purpose Lubricant, Dry, Super Lube, Dri-Film, Net Fill 5.25 oz, Container Size 10 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content Exempt, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point -155 Degrees F, Standards NSF Registered, Category Code H-1
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, NY, OH, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gasket 0823/1023 Sp Ak522 (AK522)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SUPER LUBE Applicator Tip for 3 oz. Tube (10201)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 00 (41050/00)
- SUPER LUBE 14.1 oz Multipurpose Grease Cartridge Translucent White (92150)
- SUPER LUBE Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb. (92005)
- SUPER LUBE 8 oz Tube White (97008)
- SUPER LUBE Silicone Heat Sink Compound, Tube - 3 oz (SU489017)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- Super Lube Penetrants and Lubricants