Shop All Lubricants
Super Lube
Can Super Lube Synthetic Grease 14.1 Oz.
Mfr # 41160
Zoro # G708826923
Sold in multiples of 12 for $293.88
$293.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 14.1 oz
Product Information
- Brand Super Lube
- MFR # 41160
- Zoro # G708826923
- UPC # 30082400000000
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14.1 oz |
Description
Super Lube Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE.Features:
- Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosionMachinery lasts longer, downtime is reduced, and productivity is increasedSuper Lube is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate14.1 oz Can Super Lube Synthetic Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 0.93"Max ID, PK50 (HC-J-PA66-BK)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 25 # of Teeth (50BS25H X 1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- D&D 69" Outside Length, 3/8" Top Width, 1 Ribs (3V690)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 5 gal. (10005)
- SUPER LUBE 450 mL Cartridge White (41580)
- SUPER LUBE 30 lb Pail White (92030)
- SUPER LUBE 3 oz Multipurpose Grease Tube Translucent White (92003)
- SUPER LUBE Multi-Purpose LubricantPump, 1 Qt. (51600)
- SUPER LUBE Pail Super Lube Synthetic Grease 30 lb. (41030)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- Super Lube Lubricants