Shop All Lubricants
Super Lube
Air Tool Lubricant, Bottle, 1 Qt.
Mfr # 12032
Zoro # G2272265
product price: $27.78
/ea
$27.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 32 oz
- Chemical Base Synthetic Oil
- Specific Gravity 0.89
- Sub-Category Lubricants
Product Information
- Brand Super Lube
- MFR # 12032
- Zoro # G2272265
- UPC # 082353120321
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 32 oz |
Size | 1 qt. |
Description
Air Tool Lubricant, ISO Viscosity Grade 161, SAE Grade 80W, Base Oil Synthetic, Container Size 32 oz, Container Type Bottle, NSF Rating H1, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 650 Degrees F, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Color Translucent, NSF Registered, Category Code H-1, Application Protects equipment stored indoors and items waiting to be shipped. Metals, rubber, plastic, and painted surfaces., Specific Gravity 0.89, Food Grade Oil NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 32 In Stroke (288-359)
- PARKER Coupler Body, Steel, Push On, 50 cfm (EZ-371-6PL)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60B13F-1 1/4)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- SUPER LUBE Multi-Purpose LubricantPump, 1 Qt. (51600)
- SUPER LUBE Lubricant 0.25 oz (51013)
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- SUPER LUBE Lubricant, Wet Film, 4 Oz., Nonflammable (56204)
- SUPER LUBE Bottle Super Lube Air Tool Lubricant 4 Oz. (12004)
- WD-40 300615 Specialist 10 oz. Protective White Lithium Grease (999300615)
- Super Lube Penetrants and Lubricants