Shop All Lubricants
Super Lube
8 oz. PTFE Oil, 150 ISO Viscosity, Synthetic
Mfr # 51008
Zoro # G8907390
product price: $16.99
/ea
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
- ISO Viscosity Grade 150
Product Information
- Brand Super Lube
- MFR # 51008
- Zoro # G8907390
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz. |
Details
Item | PTFE Oil |
Base | Synthetic |
ISO Viscosity Grade | 150 |
Description
Synthetic Oil,PTFE,ISO 100-150,8 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Extension Hose Kit, 20 ft. SAE (801226)
- INTERSTATE PNEUMATICS CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders) (WRCO2-NC)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- SUPER LUBE 1 pt. PTFE Oil, 150 ISO Viscosity, Synthetic (51025)
- SUPER LUBE 15 gal. PTFE Oil, 150 ISO Viscosity, Synthetic (51150)
- SUPER LUBE 7mL PTFE Oil, 150 ISO Viscosity, Synthetic (51014)
- SUPER LUBE Multipurpose Grease, PTFE, 120 lb., NLGI 0 (41120/0)
- SUPER LUBE 7mL UV Oil, 150 ISO Viscosity, Synthetic (51014/UV)
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- Super Lube Lubricants