Shop All Lubricants
Super Lube
8 oz. Extra Lightweight Synthetic
Mfr # 53008
Zoro # G8907628
product price: $12.75
/ea
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
Product Information
- Brand Super Lube
- MFR # 53008
- Zoro # G8907628
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz. |
Details
Item | Extra Lightweight |
Base | Synthetic |
Description
Synthetic Extra Lightweight Oil,8 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TTMA, Flange Extension (TETF4AL)
- COILHOSE PNEUMATICS Industrial Connector FPT 1/4" (CO 1502)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- DIXON AirChief Lincoln FNPT1/4", Coupler1/4", BR (DC28)
- SUPER LUBE 15 gal. Extra Lightweight Synthetic (53150)
- SUPER LUBE 4 oz. Extra Lightweight Synthetic (53004)
- SUPER LUBE 1 qt. Extra Lightweight Synthetic (53030)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 000 (41030/000)
- SUPER LUBE Silicone Lubricating Compound, Can, 14.1 Oz. (92016)
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- Super Lube Lubricants