Shop All Lubricants
Super Lube
4 oz. Extra Lightweight Synthetic
Mfr # 53004
Zoro # G8907549
product price: $7.39
/ea
Sold in multiples of 6 for $44.34
$44.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Synthetic
Product Information
- Brand Super Lube
- MFR # 53004
- Zoro # G8907549
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz. |
Details
Item | Extra Lightweight |
Base | Synthetic |
Description
Synthetic Extra Lightweight Oil,4 oz.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- TRITAN Taper-Lock Bushing, 1-1/4inBore dia, Stl (2517 X 1-1/4)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- SUPER LUBE Electrical Pulling Compound, Bottle, 1 Qt. (80320)
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- SUPER LUBE Dri-Film PtFE, Aerosol, Can, 5.25 Oz. (11006)
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- SUPER LUBE Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb. (92005)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- Super Lube Penetrants and Lubricants