Shop All Food Grade Lubricants
Super Lube
30 lb High Temperature Grease Pail Translucent White
Mfr # 70300
Zoro # G5124375
product price: $1,281.84
/ea
Free Shipping & Returns
$1,281.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 lb.
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 30 lb
- Series High Temperature Extreme Pressure Grease
Product Information
- Brand Super Lube
- MFR # 70300
- Zoro # G5124375
- UPC # 082353703005
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 30 lb. |
Container Size | 30 lb |
Description
High Temp EP GreaseProduct Head High Temp EP Grease, 30 lb.NLGI Grade 2, Color White, Temp. Range -30 Degrees F (-34 Degrees C) to 475 Degrees F (246 Degrees C) Continuous -30 Degrees F (-34 Degrees C) to 650 Degrees F (343 Degrees C) IntermittentDropping Point Non-Melt, PAO/Mineral Oil BaseFood Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- OPENHOUSE Kb-4006 Air and Fluid Hose Assembly (OP1603603)
- POWERDRIVE Split Taper Bushing, Series P1, 3/4 In (P1 X 3/4)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54205)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54432)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- ALLPOINTS Grease, Silicone 4 Oz Tu Be (1431171)
- Super Lube Food Grade Lubricants