Shop All Lubricants
Super Lube
16 oz. Lightweight Oil Bottle
Mfr # 60016
Zoro # G8907777
Sold in multiples of 12 for $153.48
$153.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
Product Information
- Brand Super Lube
- MFR # 60016
- Zoro # G8907777
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz. |
Details
Item | Lightweight Oil |
Container Type | Bottle |
Description
Lightweight Oil,H3,16 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 4 1/2In, PK10 (89323AS)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4250, Pressure Line, 5 micron, Outside-In (MF0058478)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- SUPER LUBE 15 gal. Lightweight Oil, 68 ISO Viscosity, Synthetic (52150)
- SUPER LUBE 1 pt. Lightweight Oil, 68 ISO Viscosity, Synthetic (52020)
- SUPER LUBE Sportsmans Grease and Oil Kit, Box, 7mL (11520)
- SUPER LUBE Super Lube Multi Purpose Aerosol 11 Oz. (31110)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 1 (41050/1)
- SUPER LUBE Multipurpose Synthetic Grease, H1 Food Grade, NLGI Grade 2, 14 oz (41150)
- TRIFLOW 0.25 oz Multi-Purpose Lubricant Tube (1669993)
- Super Lube Penetrants and Lubricants