Shop All Food Grade Lubricants
Super Lube
1 qt Gear Oil Bottle Translucent Clear
Mfr # 54100
Zoro # G5121794
$29.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- AGMA Standard 4
- Pour Point -30 Degrees F
- Container Style Bottle
- Standards ,Kosher
Product Information
- Brand Super Lube
- MFR # 54100
- Zoro # G5121794
- UPC # 082353541003
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 qt |
Description
Synthetic GearSynthetic Gear Oil ISO 150, Container Type Plastic Bottle, Size 1 qt.SAE Grade 85W, Viscosity Index Greater Than 150, ISO Viscosity Grade 150Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X08X08)
- SUPCO MultiPlus Dual Brand V Belt, A42 (A42)
- CONGRESS 1 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X100KW)
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- SUPER LUBE H3 Direct Food Contact Multi Purpose Oil4 Oz. (60004)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- LPS Food Grade Chain Lubricant with Detex, H1 Food Grade, 16 oz Aerosol Can (06016)
- Super Lube Food Grade Lubricants