Shop All Automotive Hydraulic Oil
Super Lube
1 gal Jug, Silicone Oil, 350 ISO Viscosity
Mfr # 56301
Zoro # G809579384
product price: $208.23
/ea
Free Shipping & Returns
$208.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Jug
- ISO Viscosity Grade 350
- NSF Rating H1 Food Grade
- Base Oil Silicone
Product Information
- Brand Super Lube
- MFR # 56301
- Zoro # G809579384
- UPC # 082353563012
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item | Silicone Oil |
Container Type | Jug |
ISO Viscosity Grade | 350 |
NSF Rating | H1 Food Grade |
Base Oil | Silicone |
Flash Point | 572 Degrees F |
Color | Clear |
Series | Silicone Oil |
Application | Flow Control, Food Processing Chutes, Bins, Walls and Tables, Gauges and Devices, Heat Transfer, Instruments, Laboratory and Bath Fluid, Motion Control Technologies, Temperature Control |
Pour Point | -49 Degrees F |
Specific Gravity | 0.97 |
Standards | Kosher |
Minimum Operating Temperature | -58 Degrees F |
Maximum Operating Temperature | 392 Degrees F |
SAE Viscosity Grade | 140 |
Zinc-Free | Yes |
Environmentally Acceptable Lubricant | No |
Description
Silicone Oil, 350 cst, 1 gal Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Intermediate Pipe, 45224 (45224)
- K-TOOL INTERNATIONAL Hitch Pin Assortment Kit, 150 Piece (KTI00071)
- FLEETGUARD Filter, Fuel, FF5782NN (FF5782NN)
- WEILER 10" Bi-Level Scrub Brush, Stiff Crimped Polypropylene Fill (44692)
- SUPER LUBE 4 oz Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51004)
- SUPER LUBE 4 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52004)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52050)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52040)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 1,000 ISO Viscosity (56404)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60040)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- Super Lube Automotive Hydraulic Oil