Shop All Automotive Hydraulic Oil
Super Lube
1 gal Jug, Silicone Oil, 1,000 ISO Viscosity
Mfr # 56401
Zoro # G509579370
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Jug
- ISO Viscosity Grade 1,000
- NSF Rating H1 Food Grade
- Base Oil Silicone
Product Information
- Brand Super Lube
- MFR # 56401
- Zoro # G509579370
- UPC # 082353564019
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item | Silicone Oil |
Container Type | Jug |
ISO Viscosity Grade | 1,000 |
NSF Rating | H1 Food Grade |
Base Oil | Silicone |
Pour Point | -49 Degrees F |
Series | Silicone Oil |
Application | Flow Control, Food Processing Chutes, Bins, Walls and Tables, Gauges and Devices, Heat Transfer, Instruments, Laboratory and Bath Fluid, Motion Control Technologies, Temperature Control |
Standards | Kosher |
Specific Gravity | 0.97 |
Color | Clear |
Flash Point | 572 Degrees F |
Maximum Operating Temperature | 392 Degrees F |
Zinc-Free | Yes |
SAE Viscosity Grade | 250 |
Environmentally Acceptable Lubricant | No |
Minimum Operating Temperature | -58 Degrees F |
Description
Silicone Oil, 1000 cst, 1 gal Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Tool Box Tray- Black (W51-617)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x4" x2" (A-BUSH108)
- POWER ACOUSTIK 2500 watt Marine 5 Channel Class D Amplifier (MA52500D)
- STANDARD IGNITION PCV Valve, V448 (V448)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60032)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 1,000 ISO Viscosity (56404)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51050)
- SUPER LUBE 0.24 oz Tube, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51010)
- SUPER LUBE 1 gal Jug, Silicone Oil, 350 ISO Viscosity (56301)
- MECHANIC IN A BOTTLE Hydraulic Oil Fix 24 oz (21-024-5)
- Super Lube Automotive Hydraulic Oil