Shop All Automotive Hydraulic Oil
Super Lube
1 gal Jug, Hydraulic Oil, 118 ISO Viscosity, 85W SAE
Mfr # 51040
Zoro # G5133956
product price: $102.82
/ea
Free Shipping & Returns
$102.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Style Bottle
- Container Type Jug
- ISO Viscosity Grade 118
- NSF Rating H1 Food Grade
Product Information
- Brand Super Lube
- MFR # 51040
- Zoro # G5133956
- UPC # 082353510405
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Description
Synthetic OilOil with Syncolon(r) (PTFE), Container Type Plastic Bottle, Size 1 gal.SAE Grade 85W, Viscosity Index 145, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 381.5Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous -50 Degrees F to 500 Degrees F (-45 Degrees C to 260 Degrees C) Intermittent, Flash Point (F) Greater Than 428 Degrees F, Pour Point (F) -30 Degrees F (max), Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERWOOD PUMP Impeller Kit (15000K)
- WHALE MARINE MK5 Manual Black Waste Sanitation Pump (BP0527)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51030)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56105)
- SUPER LUBE 1 gal Jug, Silicone Oil, 1,000 ISO Viscosity (56401)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52040)
- SUPER LUBE 0.24 oz Tube, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51010)
- RENEWABLE LUBRICANTS 1 qt Bottle, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81631)
- Super Lube Automotive Hydraulic Oil