Shop All Masking Tapes
Super Glue
Silicone Repair Tape, White, 120 in.
Mfr # 15411-12
Zoro # G4126367
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Material Silicone
- Thickness 0.020 in
- Width 1 in
- Length 120 in
Product Information
- Brand Super Glue
- MFR # 15411-12
- Zoro # G4126367
- UPC # 073754154114
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1 in |
Length | 120 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 1/2 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 3 m |
Description
Tape Thickness 20 mil, Tape Brand SUPER GLUE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series E-Z Fuse, Tape Backing Material Silicone, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Ready Patch Spackling and Patching Compound, 1 qt (352305)
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 1" x 60 yds., Orange, 6/Case (T94525256PK)
- USA INDUSTRIALS Sikaflex 1A 91006 Dark Bronze One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91006)
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, TFW, White, Paste (24004)
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- SUPER GLUE Silicone Repair Tape, Black, 120 in. (15408-12)
- INTERTAPE Intertape Polymer Group 76.132741 592 White 2X36Yds Crepedouble Faced Tape (761-82741)
- 3M Painters Masking Tape, 60ydL x 2-27/32inW (2090-72NC)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- PROTAPES Masking Tape, Pro-46, 2x60yd., Black (PRO-46)
- 3M Masking Tape, Dark Green, 1 In. x 72 Yd. (8992)
- Super Glue Masking Tapes