Shop All Instant Adhesives
Super Glue
Instant Adhesive, 0.05 fl oz, Clear, PK5
Mfr # 11710551
Zoro # G911935108
product price: $4.45
/pk 5, $0.89/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Bonded Aluminum, Ceramic, Hard Wood, Leather, Metal, Plastic, Pottery, Rubber, Soft Wood, Vinyl
- Container Size 0.05 fl oz
- Container Type Tube
- Working Time 30 sec
- VOC Content Weight 20 g/L
Product Information
- Brand Super Glue
- MFR # 11710551
- Zoro # G911935108
- UPC # 073754151762
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 0.05 fl oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.05 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 50,000 cps, Minimum Viscosity 20,000 cps, Series Super Glue, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator CA Accelerator/Activator, Features Non-Drip Gel, Single-Use Mini Tubes, Strong Instant Bond, Materials Bonded Aluminum, Ceramic, Hard Wood, Leather, Metal, Plastic, Pottery, Rubber, Soft Wood, Vinyl, Primary Applications Metals, Plastics
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue, 8090 Series, White, 1 gal, Jug (08090)
- NEWBORN Hybrid 9 Drip Free Gun (212-HTD)
- SHURTAPE Duct Tape, 9 mil, Silver, PK24 (PC 009 SIL-48mm x 55m-24 rls/cs)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- SUPER GLUE Super Trim Adhesive, Future Glue Series, Clear, 0.07 oz, Tube (15109)
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose Super Glue, 6 PK (11710005)
- SUPER GLUE All Purpose Glue, Accutool Series, Tan, 8 oz, Bottle (19026)
- SUPER GLUE Epoxy Adhesive, Zapit Series, Gray, 0.14 fl oz, Dual-Cartridge (90002)
- SUPER GLUE Instant Adhesive, 0.07 fl oz, Tube, Clear, 12 Pack (15187)
- SUPER GLUE Instant Adhesive, 0.05 fl oz, Tube, Clear, 5 Pack (15175-12)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 lb, 1 oz, Bottle (33028)
- Super Glue Instant Adhesives