Shop All Harness Kits
Super Anchor Safety
Mini-MAX Carry Bag Kit: No. 6101-HS SMALL Hi-Viz Harness
Mfr # 4303-S
Zoro # G904660741
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Super Anchor Safety
- MFR # 4303-S
- Zoro # G904660741
- UPC # 786158430301
- Country of Origin United States
- Category Harness Kits
Description
+ No. 6502 Flex Lanyard w/ Snaphook & Rebar Hook+ No. 6003 Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Kit, 0 Thru 9, 9in.Hx5inW (3470-# KIT)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair (11-644V)
- OCCUNOMIX MiraCool® Ranger Hat Khaki Medium, 962-KH3 (962-KH3)
- ACCUFORM No Smoking Sign, 10" H, 7 in W, Plastic, Rectangle, English, MSMK407VP (MSMK407VP)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E)
- Super Anchor Safety Fall Protection