Shop All Harness Kits
Super Anchor Safety
MAX-V Bucket Kit: 30ft. Maxima Lifeline.
Mfr # 3200-30
Zoro # G804660810
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Super Anchor Safety
- MFR # 3200-30
- Zoro # G804660810
- UPC # 786158320060
- Country of Origin United States
- Category Harness Kits
Description
MAX-V Bucket Kit: 30ft. Maxima Lifeline No. 4083-30+No. 6069 5pt Universal Size Hi-Viz Harness+No. 3004 Energy Absorber w/No. 4015-M Rope Grab+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Blue Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-488)
- FAME FABRICS Waist Apron, Half Bistro, City Market, CM28, Heather Gray (83488)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- FALLTECH 1 7015 Harness and 1 8259 Shock Absorbing Lanyard (70158259)
- Super Anchor Safety Harness Kits