Shop All Harness Kits
Super Anchor Safety
MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab.
Mfr # 3302-50
Zoro # G104660817
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Super Anchor Safety
- MFR # 3302-50
- Zoro # G104660817
- UPC # 786158330229
- Country of Origin United States
- Category Harness Kits
Description
MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber No. 6180 & No. 4015-M Rope Grab Factory Attached to a 1"x18" Web Lanyard w/Snaphook +No. 6069 5pt Universal Size Hi-Viz Harness+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Blue Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 11, 1 PR (PSTACXPNRT-11)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 6ft.Cotton Core (HDPP510Rope-60-HP-SE-BK)
- REFRIGIWEAR Men's Black Polyester Jacket size 2XL (0490RBCH2XL)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- Super Anchor Safety Harness Kits