Shop All Key Rings
Super 48
Key Holder, Heavy Duty, Retrctable, Blk, PK2, Black, 2 PK
Mfr # KBS48K2PK
Zoro # G6069380
product price: $72.39
/pk 2, $36.20/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kevlar Cord
- Color Black
- Length 2 3/4"
- Height 7/8"
- Width 2 1/4"
Product Information
Dimensions
Length | 2 3/4" |
Height | 7/8" |
Width | 2 1/4" |
Details
Item | Key Holder,Heavy Duty,Retrctable,Blk,PK2 |
Material | Kevlar Cord |
Color | Black |
Description
Key Holder,Heavy Duty,Retrctable,Blk,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 1" D, 27.7 lb Pull, Rare Earth Magnets (N52P1000187)
- ILCO Ilco: Key Blanks, 1515 MEDECO 5 PIN COMMERICAL (ILCO-1515)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP5)
- ZORO SELECT Blank Key Tags, White, 50 PK (2NEU1)
- LUCKY LINE PROD Key Organizer (61000)
- HILLMAN Aluminum Multicolored Carabiner Clip Hook Key Chain, 36PK (706688)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (8113005)
- LUCKY LINE Ball Chain Couplings, Silver, 100 PK (32400)
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- MIDWEST FASTENER #7B Skeleton Keys 10PK (36383)
- Super 48 Key Rings