Shop All Fabric & Sewing
Super
20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint
Mfr # SUPER2SMOKE20WP
Zoro # G204135963
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Super
- MFR # SUPER2SMOKE20WP
- Zoro # G204135963
- Country of Origin China
- Category Fabric & Sewing
Description
Clean with a soft clean cotton cloth. Vinyl cleaners or soapy water & paper towels are not recommended. Avoid using polishes, wax, abrasive cleaners or scratch removers. Low Haze. Easy Release (Anti block) Tensile Strength: ASTM D-882: MD: 3,000 psi, TD: 3,000 psi, Elongation: ASTM D882: MD: 250%, TD: 250%, 100% Modulus (ASTM D-882): MD: 1,200 psi, TD: 1,200 psi.
Features- 20 Guage Smoke Tinted, Double Polished, Super Clear Plastic with Paper Interleaf
- Do not store near heat or direct/indirect sunlight
- Avoid roll unwinding
- Do not store filn in an unwound condition
- Roll all curtains down & snap in place to maintain shape & minimize fold distortions
- Window Products
- Color: Light Tint
- Cold Crack: Cold Crack is equal to or greater than -18 degrees Celsius.
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Thickness: 0.5 mm
- Width: 54"
- Weight: 29.22 oz per Linear Yard, 19.48 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- OXFORD Diploma Cover, 12-1/2"x10-1/2", Insert 12"x10", Vinyl, Navy (OXF44212)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- SUPER 20 Gauge 2 Smoke Super Clear Fabric for Windows Light Tint (SUPER2SMOKE20NP)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz (CANUARMY60)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with No Paper Fabric (OKAMOCLEAR30NP)
- TRAIT-TEX Trait-Tex Synthetic Economy Yarn Assortment - 4 Oz. - Pack 16 (221823)
- BOHANA Sunbrite Headliner II 2413 60 in. Flat Knit Fabric; Tan (HEADLSBF2413)
- PHIFERTEX PLUS Phifertex Plus 3007156 Woven Vinyl Coated Polyester Mesh Fabric; Royal Blue G00 (PHIFEP3007156)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- Super