Shop All Fan Parts
Supco
Transformer, 40VA, 120/208/240VAC
Mfr # SXT115
Zoro # G5461117
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 40VA,120VAC/208VAC/240VAC
- For Use With Multiple HVAC/R Applications
- Phase 1 and 3
- Includes Metal Shroud
- Features Secondary Voltage: 24VAC
Product Information
Details
Voltage | 40VA,120VAC/208VAC/240VAC |
For Use With | Multiple HVAC/R Applications |
Phase | 1 and 3 |
Item | Transformer,40VA,120/208/240VAC |
Includes | Metal Shroud |
Features | Secondary Voltage: 24VAC |
Fits Brand | Various Electronic Devices |
Description
Transformer,40VA,120/208/240VAC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- BROWNING A61 Browning Super Grip Belt (A61)
- HONEYWELL V8043E1004 24V Zone Valve (V8043E1004)
- ROBINAIR Recovery Inlet Filter For 17500B, 17501B (34750)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- SUPCO Cond Motor, 4 Watt, 120V, CWOSE (SM5211)
- SUPCO Oval Run Capacitor, CR12.5X440 (CR12.5X440)
- SUPCO Piercing Pliers (SF4311)
- SUPCO Round Dual Run Capacitor, CD50+10X370R (CD50+10X370R)
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- Supco Fan Parts